Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # PSGPIL2-L16
Zoro # G3998151
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- X-Ray Detectable No
- Eyewear Size Wide
- Lens Color Clear
- Series PILOT NEO
- Eyewear Venting Indirect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # PSGPIL2-L16
- Zoro # G3998151
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Wide |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Wide, Frame Color Black, Frame Material Polypropylene/TPR, Frame Style Traditional, Includes Adjustable Neoprene Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Fire Extinguisher Sign, 4"x13", Glow-In-The-Dark, RD/WE (COS098063)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (92723PUXL)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- 3M Center Adapter Gasket, PK20 (6896)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series (40276)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series (40092)
- BOLLE SAFETY Safety Goggles, Black/Green Frame, Univ. (UNIVGN11W)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- Bolle Safety Safety Goggles