Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series
Mfr # 40092
Zoro # G4422135
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPR
- Frame Color Blue
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- UV Protection 99.99% UVA/UVB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40092
- Zoro # G4422135
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Blue, Frame Material TPR, Frame Style OTG, Gender Unisex, Includes Large Adjustable Elastic Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8912)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (AHS-GN-S_BX)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- Bolle Safety Safety Goggles