Shop All Safety Glasses
Bolle Safety
Safety Glasses, Smoke Polycarbonate
Mfr # KNOXXT50M
Zoro # G611131411
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Bio-Based Polyamide
- Polarized Lens Yes
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # KNOXXT50M
- Zoro # G611131411
- UPC # 840276705434
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Arm Length | 139 mm |
Adjustable Arm Length | No |
Description
Safety Glasses, Series KNOX, Gender Unisex, Lens Color Smoke, Frame Color Black, Frame Material Bio-Based Polyamide, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Box, Case, Microfiber Cloth, User Instruction, Standards ANSI Z87.1-2020, CE Listed, EN166 - EN172, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- BOLLE SAFETY Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch (40245)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- CROAKIES Croakies 437452 Croakies Cotton Suiters Asst (437452)
- Bolle Safety Safety Glasses