Shop All Safety Glasses
Bolle Safety
Safety Glasses, Smoke Polycarbonate
Mfr # ALTUST50M
Zoro # G711131373
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Bio-Based Polyamide
- Polarized Lens Yes
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # ALTUST50M
- Zoro # G711131373
- UPC # 840276705359
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Arm Length | 133 mm |
Adjustable Arm Length | No |
Description
Safety Glasses, Series ALTUS, Gender Unisex, Lens Color Smoke, Frame Color Black, Frame Material Bio-Based Polyamide, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Box, Case, Microfiber Cloth, User Instruction, Standards ANSI Z87.1-2020, CE Listed, EN166 - EN172, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- TOWER SEALANTS M-D 1.13 in. H X 36 in. L Prefinished Silver Aluminum Stair Edge (78022)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- BOLLE SAFETY Ballistic Safety Glasses, ESP Anti-Fog, Scratch-Resistant (40145)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40044)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- Bolle Safety Eye Protection