Shop All Safety Glasses
Bolle Safety
Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant
Mfr # 40113
Zoro # G3597496
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color HD
- Frame Color Clear
- Lens Coating Anti-Reflective, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40113
- Zoro # G3597496
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | HD |
Frame Color | Clear |
Lens Coating | Anti-Reflective, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rush |
UV Protection | 99.99% UVA & UVB |
Standards | ANSI Z87.1-2010, CSA-Z94.3-2007 |
Includes | Adjustable Detachable Cord, Microfiber Cleaning Pouch |
Photochromatic Lens | No |
X-Ray Detectable | No |
Metal Detectable | No |
Frame Style | Wraparound |
Arm Tip Type | Non-Slip |
Frame Type | Frameless |
Arm Color | Clear |
Description
Safety Glasses, Series Rush, Gender Unisex, Lens Color HD, Polarized Lens No, Lens Coating Anti-Reflective, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Slip, Tipgrip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA & UVB
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465K38 (465K38)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- MSA SAFETY Cartridge, Threaded, CL, SD, CD, HC, White, 10 PK, NIOSH (464032)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- BOLLE SAFETY Ballistic Safety Glasses, ESP Anti-Fog, Scratch-Resistant (40145)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40140)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK212)
- Bolle Safety Safety Glasses