Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog
Mfr # SILEXPSF
Zoro # G3970259
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # SILEXPSF
- Zoro # G3970259
- UPC # 054917000356
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series Silex, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Lens Material Polycarbonate, Temple Color Translucent Gray/Green, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPPSF)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPSF)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40209)
- BOLLE SAFETY Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant (40113)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- MCR SAFETY Glasses, BearKat BK3 Blue Mirror Lens, 12PK (BK318)
- Bolle Safety Eye Protection