Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 40088
Zoro # G4451781
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Tpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40088
- Zoro # G4451781
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Tracker, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- MSA SAFETY Filter Retainer Cap (489219)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (50433.14)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40087)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- BOLLE SAFETY Safety Glasses, Lens Color Clear, Rimless (SWIFTN10U)
- BOLLE SAFETY Safety Glasses, Rush+ Series, Anti-Fog, Frameless, Black/Red Temple, Clear Lens (41080)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (RV01P0ID)
- Bolle Safety Eye Protection