Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # SILEXPPSF
Zoro # G1724560
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Frameless
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # SILEXPPSF
- Zoro # G1724560
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series SILEX, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Green, Eyewear Size M, Frame Material Frameless, Lens Material Polycarbonate, Temple Color Black, Green, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1-2015, Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXCSP)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (MERPOL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- Bolle Safety Safety Glasses