Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # PSSIRI-435
Zoro # G1724594
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black/Red
- Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # PSSIRI-435
- Zoro # G1724594
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series PSSIRI, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Red, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Microfiber Pouch, Neck Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40149)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (ALTUST50M)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40140)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- Bolle Safety Eye Protection