Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40063
Zoro # G4451501
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40063
- Zoro # G4451501
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Solis, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Slip, Tipgrip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- KONG USA Ergo, Body Black, Gate Black, Screw Black (793NN0400KK)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40237)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- BOLLE SAFETY Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant (40113)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- 3M Safety Glasses, Green Anti-Fog (SF630AS)
- Bolle Safety Safety Glasses