Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40045
Zoro # G4451352
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40045
- Zoro # G4451352
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Contour, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material polycarbonate, Lens Material Polycarbonate, Temple Color Dark Gun Metal Gray, Temple Style Non-Slip, Tipgrip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40044)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (40046)
- BOLLE SAFETY B713 Blue Blocker Safety Glasses ANSI Ra (PXFB713207)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- Bolle Safety Eye Protection