Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static
Mfr # 40257
Zoro # G4882230
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Tpr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40257
- Zoro # G4882230
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Rush+, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue/Green, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Blue/Green, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (52LC88)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- BOLLE SAFETY Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch (40245)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40256)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40238)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40153)
- BOLLE SAFETY Ballistic Safety Glasses, Red Mirror Scratch-Resistant (40144)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- Bolle Safety Eye Protection