Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Polycarbonate
Mfr # TRYON OTG
Zoro # G311248426
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue/White
- Lens Material Polycarbonate
- Frame Material PC/TPR
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # TRYON OTG
- Zoro # G311248426
- UPC # 840276703027
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | L |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Tryon OTG, Gender Unisex, Lens Color Clear, Frame Color Blue/White, Eyewear Size L, Frame Material PC/TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, AS/NZS 1337.1, CE Listed, CSA Z94.3, EN166 FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Full Cylinders, N26R (N26R)
- DUNLOP Size 9 Men's Steel Rubber Boot, White (8101200)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40237)
- URREA Safety glasses "Sport" amber model (USL017)
- Bolle Safety Eye Protection