Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Polycarbonate
Mfr # RUSH+
Zoro # G811242818
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue/White
- Lens Material Polycarbonate
- Frame Material PC/TPR
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # RUSH+
- Zoro # G811242818
- UPC # 840276702969
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Rush+, Gender Unisex, Lens Color Clear, Frame Color Blue/White, Eyewear Size M, Frame Material PC/TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, EN166 FT CE/Z87+/CSA Z94.3/AS/NZS 1337.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- NMC Danger No Smoking Beyond This Point Sign, D587PB (D587PB)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40054)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (PSSIRI-436)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40182)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- BOLLE SAFETY B713 Blue Blocker Safety Glasses ANSI Ra (PXFB713207)
- CONDOR Safety Glasses, Gray Anti-Scratch (29XT82)
- Bolle Safety Eye Protection