Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Polycarbonate
Mfr # RUSH+ SMALL
Zoro # G211242821
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue/White
- Lens Material Polycarbonate
- Frame Material PC/TPR
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # RUSH+ SMALL
- Zoro # G211242821
- UPC # 840276702990
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | S |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Rush+ Small, Gender Unisex, Lens Color Clear, Frame Color Blue/White, Eyewear Size S, Frame Material PC/TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards EN166 - EN170 - UKCA, EN166 FT CE UKCA/Z87+/CSA Z94.3/AS/NZS 1337.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- GEMTOR Rescue Harness, 36"-50", Kevlar(R) (544FR-2)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 090)
- BRADY Label, 1 in W, White (M6-17-719)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+)
- BOLLE SAFETY Ballistic Safety Glasses, Red Mirror Scratch-Resistant (40144)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (KNOXXT50M)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog ; Anti-Static ; Anti-Scratch (40249)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12003-04)
- Bolle Safety Eye Protection