Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog
Mfr # NESSPSI
Zoro # G3970274
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # NESSPSI
- Zoro # G3970274
- UPC # 054917344221
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series NESS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNQRW02A000)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- SANOXY Ear Muffs Range Noise Reduction Hearing Protection (383695635232)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPPSF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPSF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40256)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- Bolle Safety Safety Glasses