Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40057
Zoro # G4451404
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40057
- Zoro # G4451404
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Prism, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40143)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40044)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- Bolle Safety Safety Glasses