Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static
Mfr # NESSPPSI
Zoro # G5955903
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Gray/Orange
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # NESSPPSI
- Zoro # G5955903
- UPC # 054917343941
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series NESS+, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray/Orange, Eyewear Size M, Lens Material Polycarbonate, Temple Color Gray/Orange, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- MUTUAL INDUSTRIES Caution Tape (17779)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- KONG USA Rollers (840000000KK)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40153)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- Bolle Safety Eye Protection