Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static
Mfr # 40254
Zoro # G4882221
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Pink/White
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Tpr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40254
- Zoro # G4882221
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Rush+, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Pink/White, Eyewear Size S, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Pink/White, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11W)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog ; Anti-Static ; Anti-Scratch (40249)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40073)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- Bolle Safety Eye Protection