Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static
Mfr # 40250
Zoro # G4882267
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Narrow
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40250
- Zoro # G4882267
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Rush+, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Yellow, Eyewear Size S, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Yellow/Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPLAY SPECIALISTS Sign Storage Holder, 3 in H, 5 in W, 1761 (1761)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (KNOXXT50M)
- BOLLE SAFETY Safety Glasses, Clear Uncoated (40273)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40143)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- BODY SPECS 2.1mm (PISTOL-AMBER LENS)
- Bolle Safety Safety Glasses