Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # 40299
Zoro # G5551843
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40299
- Zoro # G5551843
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, D5, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Universal, Frame Color Black/Red, Frame Material Polycarbonate/TPR, Frame Style Wraparound, Gender Unisex, Includes Spectacles/Goggles Conversion Kit, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40223)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- Bolle Safety Safety Glasses