Bolle Safety

Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $14.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Frameless
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/Tpr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Safety Glasses Size Universal
Size Universal

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Brown, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Yellow, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Yellow/Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Pouch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.