Shop All Safety Glasses
Bolle Safety
Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # SILEXCSP
Zoro # G1724168
original price:
$41.31
56% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Frameless
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # SILEXCSP
- Zoro # G1724168
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series SILEX, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Frameless, Lens Material Polycarbonate, Temple Color Black, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1-2015, Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSF)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40065)
- BOLLE SAFETY Safety Glasses, Clear Anti-Static (40040)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- BOLLE SAFETY Safety Glasses, Rush+ Series, Anti-Fog, Frameless, Black/Red Temple, Clear Lens (41080)
- SCOTCH 3M Anti-Fog Safety Glasses Black/Blue Frame 1 pc (47200H1-DC)
- Bolle Safety Safety Glasses