Shop All Safety Glasses
Bolle Safety
Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40055
Zoro # G4437307
original price:
$9.69
7% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Frameless
- Lens Color Yellow
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40055
- Zoro # G4437307
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Override, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black/Yellow, Eyewear Size M, Frame Material Polycarbonate/Nylon, Lens Material Polycarbonate, Temple Color Yellow/Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Pad, Back-Hand, High Heat (554)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8914)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1511)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40054)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+ SMALL)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- Bolle Safety Eye Protection