Shop All Safety Glasses
Bolle Safety
Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static
Mfr # NESSPCSP
Zoro # G5956089
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Amber
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # NESSPCSP
- Zoro # G5956089
- UPC # 054917343965
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series NESS+, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray/Orange, Eyewear Size M, Lens Material Polycarbonate, Temple Color Gray/Orange, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards CE, EN166, EN172
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disk Filter Cover, Snap On/Off, P100, Clear, 2 PK, NIOSH Approved (7999)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007-ANSI)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 070)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (SILEXPSI)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40072)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXCSP)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- Bolle Safety Eye Protection