Shop All Safety Glasses
Bolle Safety
Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static
Mfr # 40046
Zoro # G4451361
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40046
- Zoro # G4451361
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Contour, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material polycarbonate, Lens Material Polycarbonate, Temple Color Dark Gun Metal Gray, Temple Style Non-Slip, Tipgrip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- XSORB Spill Kit, Universal (PKPB7U)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40044)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXCSP)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- Bolle Safety Eye Protection