Shop All Prescription Insert Holders
This Product is Discontinued
Bolle Safety
Prescr Insert Holder, Translucent (Discontinued)
Mfr # 40094
Zoro # G4422616
This Product is Discontinued
Key Features
- Frame Color Clear
- For Use With 40092
- Frame Material TPR
- Standards ANSI Z87.1-2010
- Includes Rx Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40094
- Zoro # G4422616
- Country of Origin China
- Category Prescription Insert Holders
Details
Item | Prescription Insert Holder |
Frame Color | Clear |
For Use With | 40092 |
Frame Material | TPR |
Standards | ANSI Z87.1-2010 |
Includes | Rx Adapter |
Compatible with Manufacturer Model Number | 40092 |
Compatible with Grainger Part Number | 20V815 |
Adjustable | No |
Compatible with Brand | Bolle Safety |
Compatible with Series | Atom |
Compatible Manufacturer Part Number | 40092 |
Compatible with Manufacturer Part Number | 40092 |
Compatible Grainger Part Number | 20V815 |
Compatible with Manufacturer Model Number [NEW] | 40092 |
Compatible Manufacturer Model Number | 40092 |
For Use with Mfr. Model Number | 40092 |
For Use With Mfr. Model Number | 40092 |
Description
Prescription Insert Holder, Compatible with Brand Bolle Safety, Compatible with Grainger Part Number 20V815, Compatible with Manufacturer Model Number 40092, Compatible with Series Atom, For Use With 40092, Frame Color Clear, Frame Material TPR, Includes Rx Adapter, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.