Shop All Safety Glasses
Bolle Safety
Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch
Mfr # 40065
Zoro # G4451526
product price: $40.79
/ea
Not eligible for select promotions
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40065
- Zoro # G4451526
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series Solis, Gender Unisex, Lens Color Clear, Polarized Lens Yes, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Shiny Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40291)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXCSP)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40120)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- BOLLE SAFETY Safety Glasses, Clear Uncoated (40273)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- Bolle Safety Safety Glasses