Shop All Safety Glasses
Bolle Safety
Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch
Mfr # 40061
Zoro # G4451474
original price:
$61.07
9% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40061
- Zoro # G4451474
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series Shadow, Gender Unisex, Lens Color Clear, Polarized Lens Yes, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material polycarbonate, Lens Material Polycarbonate, Temple Color Shiny Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- BOLLE SAFETY Safety Glasses, Rush+ Series, Anti-Fog, Frameless, Black/Red Temple, Clear Lens (41080)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40150)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40306)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (MERCSP)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (CL113)
- Bolle Safety Eye Protection