Shop All Protective Eyewear Accessories
Bolle Safety
Goggle Rx Adapter, Clear, Polycarbonate
Mfr # 40164
Zoro # G2380351
original price:
$12.51
18% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- X-Ray Detectable No
- For Use With Mfr. No. 40132, 40133, 40134
- Includes Goggle Rx Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bolle Safety
- MFR # 40164
- Zoro # G2380351
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 6 in L x 1/2 in H x 3-7/8 in D |
Details
Item | Goggle Rx Adapter |
Color | Clear |
Material | Polycarbonate |
X-Ray Detectable | No |
For Use With | Mfr. No. 40132, 40133, 40134 |
Includes | Goggle Rx Adapter |
Frame Material | TPV |
Standards | ANSI Z87.1-2010, MIL-PRF-31013 |
Description
Goggle Rx Adapter, For Use With Mfr. No. 40132, 40133, 40134, Frame Material TPV, Includes Goggle Rx Adapter, Standards ANSI Z87.1-2010, MIL-PRF-31013, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- GOLD EAGLE Gold Eagle 30215 303 Marine Clear Vinyl Protective Cleaner - 32 oz. (30215)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- Bolle Safety Protective Eyewear Accessories