Shop All Protective Eyewear Accessories
Bolle Safety
Foam Kit, Black, Includes Strap
Mfr # 40293
Zoro # G1835060
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton; Foam; Nylon; Polycarbonate
- X-Ray Detectable No
- For Use With Safety Glasses
- Compatible with Series Rush+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40293
- Zoro # G1835060
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 5-1/2 in L x 1-3/4 in H x 1-1/2 in D |
Depth | 1 1/2 in |
Height | 1 3/4 in |
Width | 5 1/2 in |
Details
Item | Foam Kit |
Color | Black |
Material | Cotton; Foam; Nylon; Polycarbonate |
X-Ray Detectable | No |
For Use With | Safety Glasses |
Compatible with Series | Rush+ |
Includes | Strap |
Standards | ANSI Z87.1-2010 |
Compatible with Product Type | Glasses |
Features | Co-Injected Ultra-Flexible Temples |
Compatible with Manufacturer Model Number | 40208, 40225, 41080 |
Compatible Manufacturer Part Number | 40208, 40225, 41080 |
Compatible with Manufacturer Part Number | 40208, 40225, 41080 |
Compatible with Manufacturer Model Number [NEW] | 40208, 40225, 41080 |
Compatible Manufacturer Model Number | 40208, 40225, 41080 |
For Use with Mfr. Model Number | 40208, 40225, 41080 |
For Use With Mfr. Model Number | 40208, 40225, 41080 |
Description
Foam Kit, Color Black, Compatible with Product Type Glasses, Compatible with Grainger Part Number 45NA37, 45NA38, Compatible with Manufacturer Model Number 40208, 40225, 41080, Compatible with Series Rush+, Depth 1 1/2 in, Features Co-Injected Ultra-Flexible Temples, For Use With Safety Glasses, Height 1 3/4 in, Includes Strap, Material Cotton; Foam; Nylon; Polycarbonate, Standards ANSI Z87.1-2010, Width 5 1/2 in, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- EXCELLENT APPLIANCES 16462L Eyeglass Repair Kit, 48PK (EX153700)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- Bolle Safety Eye Protection