Shop All Protective Eyewear Accessories
Bolle Safety
Dust Ggls Strap and Foam Kit, Bk, Foam
Mfr # 40043
Zoro # G4419791
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Safety Glasses
- Compatible with Series Cobra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40043
- Zoro # G4419791
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 6-13/64 in L x 3-13/32 in H x 1-39/64 in D |
Depth | 1 5/8 in |
Height | 3 3/8 in |
Width | 6 1/4 in |
Details
Item | Dust Goggle Strap and Foam Kit |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Safety Glasses |
Compatible with Series | Cobra |
Includes | Foam Kit, Strap |
Compatible with Manufacturer Model Number | 40037, 40038, 40040, 40041, 40042, 40112 |
Standards | ANSI Z87.1-2010 |
Features | Cobra Offers 180 Degree Vision and Perfect Optical Quality |
Compatible with Product Type | Glasses |
Compatible Manufacturer Part Number | 40037, 40038, 40040, 40041, 40042, 40112 |
Compatible with Manufacturer Part Number | 40037, 40038, 40040, 40041, 40042, 40112 |
Compatible with Manufacturer Model Number [NEW] | 40037, 40038, 40040, 40041, 40042, 40112 |
Compatible Manufacturer Model Number | 40037, 40038, 40040, 40041, 40042, 40112 |
For Use with Mfr. Model Number | 40037, 40038, 40040, 40041, 40042, 40112 |
For Use With Mfr. Model Number | 40037, 40038, 40040, 40041, 40042, 40112 |
Description
Dust Goggle Strap and Foam Kit, Color Black, Compatible with Product Type Glasses, Compatible with Grainger Part Number 20V715, 20V716, 20V718, 20V719, Compatible with Manufacturer Model Number 40037, 40038, 40040, 40041, 40042, 40112, Compatible with Series Cobra, Depth 1 5/8 in, Features Cobra Offers 180 Degree Vision and Perfect Optical Quality, For Use With Safety Glasses, Height 3 3/8 in, Includes Foam Kit, Strap, Material Foam, Standards ANSI Z87.1-2010, Width 6 1/4 in, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 12, PR (21406WT 12)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- RADIANS THRAXUS Elite Foam Gasket (TXE-FMGASKET)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- GLOVE GUARD Goggle Guard(R) Clip, Yellow (80400YW)
- Bolle Safety Eyewear Accessories