Shop All Protective Eyewear Accessories
Bolle Safety
Bolle Replacement Fabric Strap
Mfr # 40165
Zoro # G3611487
product price: $19.89
/ea
Sold in multiples of 20 for $397.80
$397.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cloth
- X-Ray Detectable No
- For Use With Mfr. No. 40102
- Includes Retaining Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40165
- Zoro # G3611487
- Country of Origin China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 19 in L x 1-1/4 in H x 5/16 in W |
Length | 19 in |
Details
Item | Replacement Fabric Strap |
Color | Black |
Material | Cloth |
X-Ray Detectable | No |
For Use With | Mfr. No. 40102 |
Includes | Retaining Clips |
Attachment Type | Clip |
Metal Detectable | No |
Body Material | Cloth |
Includes Breakaway | No |
Description
Replacement Fabric Strap, Attachment Type Clip, Body Material Cloth, Color Black, For Use With Mfr. No. 40102, Includes Breakaway No, Length 19 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 110)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (132-BLA3)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, M, PK12 (4840M)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- HONEYWELL SAFETY PRODUCTS Genesis Black Clear Xtr (RWS-51023)
- REVISION MILITARY Replacement Eyewear Lenses With Black Frame And Amber Anti-Fog Lens (4-0152-9022)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- Bolle Safety Eyewear Accessories