Shop All Security Video Cameras
Bolide
Face Recognition / Temperature Indicator Access Control Cameras, Automatic No-Contact Temperature Re
Mfr # BOL-BN-2600ACTC
Zoro # G004400049
product price: $2,304.99
/ea
Free Shipping & Returns
$2,304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolide
- MFR # BOL-BN-2600ACTC
- Zoro # G004400049
- Country of Origin United States
- Category Security Video Cameras
Description
Face Recognition / Temperature Indicator Access Control Cameras, Automatic No-Contact Temperature Reading, 1080P Resolution, 4mm Fixed Lens, Face Recognition Distance Up to 9 Feet, Supports 22400 Faces and 100,000 records, Temperature Range 86-113°F, Alarm In/Out, 1x USB Port, 12VDC/3A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Transformer IM (TLM-600A)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for WKDC12-55P (ML55-12INT217)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- BOLIDE 8-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 32Mbps I (BOL-SVR9508H)
- BOLIDE 12 Mega 360° fisheye dome camera with 6pcs super flux IR LED, 75ft IR, 12 megapixel 6th Gen lens, f1. (BOL-BN1208FE)
- BOLIDE 32-Channel 4K H.265 NVR with 16-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput, 4K (BOL-BN-NVR-32NX-S)
- BOLIDE 32-Channel 4K H.265 NVR with 32-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput 4K (BOL-BN-NVR-32NXPOE)
- BOLIDE 2MP AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 3.6 mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1209IROD-AHQ)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Vandal-proof Dome Camera, POE, 12VDC, BNC Output (BOL-BN8029AVAIRAI)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- Bolide Closed Circuit TV Systems & Accessories