Shop All Security Video Cameras
Bolide
BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sens
Mfr # BOL-BTG-AK
Zoro # G204400023
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolide
- MFR # BOL-BTG-AK
- Zoro # G204400023
- Country of Origin United States
- Category Security Video Cameras
Description
BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sensor, 1x Exclusive smart plug, 1x Environmental Sensor, and 1x central hub with 1x remote control. Integrates with Free BTG IoT app and NO MONTHLY FEES!!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- BOLIDE Wi-Fi Doorbell Camera, 720P/30FPS, 170 Degree view angel, Stand by Time up to 6 months, IR 15 ft, W (BOL-BTG-DB170P)
- BOLIDE 5.0MP AHD / TVI / CVI / Analog Bullet Camera, 1/3" CMOS, 6.0-22mm Motorized Varifocal Lens, IR Up to (BOL-BC1536M-22AHQ)
- BOLIDE Waterproof Audible and Visual Alarm Device, IP66 Rated, 1-Channel Audio In/Out, 1-Channel Alarm Out (BOL-BE-AVAD)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8036AI-NDAA)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- BOLIDE H.265 5MP Floodlight Camera, 2 Built-in Floodlights with Distance Up to 30 Feet, Built-in PIR with U (BOL-BN8035F-NDAA)
- BOLIDE 32-Channel 4K H.265 NVR with 32-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput 4K (BOL-BN-NVR-32NXPOE)
- Bolide Closed Circuit TV Systems & Accessories