Shop All Security Video Cameras
Bolide
5MP 40x Optical Zoom Full Size PTZ with Auto Tracking, 30FPS, BNC, Two Way audio, 2-Channel Alarm In
Mfr # BOL-BN1009-PTZ-5.0POE
Zoro # G004400100
product price: $4,218.99
/ea
Free Shipping & Returns
$4,218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolide
- MFR # BOL-BN1009-PTZ-5.0POE
- Zoro # G004400100
- Country of Origin United States
- Category Security Video Cameras
Description
5MP 40x Optical Zoom Full Size PTZ with Auto Tracking, 30FPS, BNC, Two Way audio, 2-Channel Alarm In/Out, IR Up to 300 Feet, Built-in POE, 24VAC, Includes Wall-Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Hoveround ALL MODELS Replacement Battery (ML35-12543)
- BOLIDE 1080P AHD / TVI / CVI / Analog Bullet Camera, 1/3" CMOS, 3.6mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1235-AHQ)
- BOLIDE 12 Mega 360° fisheye dome camera with 6pcs super flux IR LED, 75ft IR, 12 megapixel 6th Gen lens, f1. (BOL-BN1208FE)
- BOLIDE 5.0MP / 4.0MP / 2.0MP 9-in-1 AHD / TVI / CVI / Analog Bullet Camera, 1/2.7 CMOS, 6 to 60mm Varifocal (BOL-BC1537-AHN)
- BOLIDE 2MP AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 3.6 mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1209IROD-AHQ)
- BOLIDE 32-Channel 4K H.265 NVR with 16-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput, 4K (BOL-BN-NVR-32NX-S)
- BOLIDE 16-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 64Mbps (BOL-SVR9516H)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- Bolide Security Video Cameras