Shop All Anti-slip tapes, Treads & Stair Nosings
Bold Step
Stair Tread Cover, Black, 60in W, Aluminum
Mfr # 407NT20060102
Zoro # G8481611
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Material Aluminum
- Thickness 3/16 in
- Standards OSHA
- Installation Method Adhesive and Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bold Step
- MFR # 407NT20060102
- Zoro # G8481611
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Lip Height | 1 1/4 in |
Depth | 7 1/2 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Aluminum |
Thickness | 3/16 in |
Standards | OSHA |
Installation Method | Adhesive and Fasteners |
Includes | Tapcon Screws |
Tread Pattern | Grit Coating |
Series | BOLD STEP |
Visibility Features | Glow-in-the-Dark |
Installation Hardware Included | Yes |
Nose Style | Square |
Two-Stage Installation | No |
Number of Grit Strips | 2 |
Edge Style | Beveled |
Base Material | Aluminum |
Surface Design | Double-Strip Grit |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Double-Strip Grit, Visibility Features Glow-in-the-Dark, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, Includes Tapcon Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Aluminum, Number of Grit Strips 2, Overall Depth 7 1/2 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread, Series BOLD STEP, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- STRANCO Die-Cut Refl. Letter Label, E, 4In H, PK5 (DWR-4-E-5)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- Bold Step Anti-slip tapes, Treads & Stair Nosings