Shop All Anti-slip tapes, Treads & Stair Nosings
Bold Step
Stair Tread Cover, Black, 54in W, Aluminum
Mfr # 407NT20054102
Zoro # G6040666
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Material Aluminum
- Thickness 3/16 in
- Standards OSHA
- Includes Tapcon Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bold Step
- MFR # 407NT20054102
- Zoro # G6040666
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54 in |
Lip Height | 1 1/4 in |
Depth | 7 1/2 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Aluminum |
Thickness | 3/16 in |
Standards | OSHA |
Includes | Tapcon Screws |
Tread Pattern | Grit Coating |
Installation Method | Adhesive and Fasteners |
Nose Style | Square |
Base Material | Aluminum |
Number of Grit Strips | 2 |
Series | BOLD STEP |
Visibility Features | Glow-in-the-Dark |
Edge Style | Beveled |
Surface Design | Double-Strip Grit |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Double-Strip Grit, Visibility Features Glow-in-the-Dark, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, Includes Tapcon Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Aluminum, Number of Grit Strips 2, Overall Depth 7 1/2 in, Overall Width 54 in, Product Type Anti-Slip Stair Tread, Series BOLD STEP, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- DEALMED Shoe Cover Non-Conductive Non-Skid Universal Size, 150 Pr/300 Cs, 300PK (784080)
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- BOLD STEP Stair Tread Cover, Black, 60in W, Aluminum (407NT20060102)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- Bold Step Anti-slip tapes, Treads & Stair Nosings