Shop All Anti-slip tapes, Treads & Stair Nosings
Bold Step
Stair Tread Cover, Black, 48in W, Aluminum
Mfr # 407NT20048102
Zoro # G8481602
original price:
$120.28
30% off
new price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Aluminum
- Thickness 3/16 in
- Standards OSHA
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bold Step
- MFR # 407NT20048102
- Zoro # G8481602
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 7 1/2 in |
Lip Height | 1 1/4 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Aluminum |
Thickness | 3/16 in |
Standards | OSHA |
Includes | Tapcon Screws |
Tread Pattern | Grit Coating |
Installation Method | Adhesive and Fasteners |
Nose Style | Square |
Base Material | Aluminum |
Number of Grit Strips | 2 |
Two-Stage Installation | No |
Series | BOLD STEP |
Surface Design | Double-Strip Grit |
Visibility Features | Glow-in-the-Dark |
Edge Style | Beveled |
Installation Hardware Included | Yes |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Double-Strip Grit, Visibility Features Glow-in-the-Dark, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, Includes Tapcon Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Aluminum, Number of Grit Strips 2, Overall Depth 7 1/2 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series BOLD STEP, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- BOLD STEP Stair Tread Cover, Black, 60in W, Aluminum (407NT20060102)
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- Bold Step Anti-slip tapes, Treads & Stair Nosings