Shop All Anti-slip tapes, Treads & Stair Nosings
Bold Step
Stair Tread Cover, Black, 48 in. W, Alum
Mfr # 407NT20048110
Zoro # G6074801
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Aluminum
- Thickness 3/16 in
- Standards OSHA
- Tread Pattern Grit Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bold Step
- MFR # 407NT20048110
- Zoro # G6074801
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 7 1/2 in |
Lip Height | 1 1/4 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Aluminum |
Thickness | 3/16 in |
Standards | OSHA |
Tread Pattern | Grit Coating |
Includes | Tapcon Screws |
Installation Method | Adhesive and Fasteners |
Edge Style | Beveled |
Visibility Features | Glow-in-the-Dark |
Nose Style | Square |
Installation Hardware Included | Yes |
Series | BOLD STEP |
Base Material | Aluminum |
Surface Design | Double-Strip Grit |
Number of Grit Strips | 2 |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Double-Strip Grit, Visibility Features Glow-in-the-Dark, ADA Compliant Yes, Color Black, Edge Style Beveled, Includes Tapcon Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Aluminum, Number of Grit Strips 2, Overall Depth 7 1/2 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series BOLD STEP, Standards OSHA, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- BOLD STEP Stair Tread Cover, Black, 60in W, Aluminum (407NT20060102)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- Bold Step Anti-slip tapes, Treads & Stair Nosings