Shop All Folding & Pocket Knives
Boker Usa
Boker USA 01BO160 4" Blade Length Boker Plus S2
Mfr # 01BO160
Zoro # G403950398
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Boker Usa
- MFR # 01BO160
- Zoro # G403950398
- UPC # 788857020739
- Country of Origin China
- Category Folding & Pocket Knives
Description
Sniper Bladeworks - stands for the design of Lance Abernathy, former SWAT member, and the handiwork of Jody Muller, knifemaker for the past 20 years. This team designs tactical folders of a slightly different kind. The S2 is unique due to its wide, completely flat ground blade, which provides phenomenal cutting performance. The slim handle sits comfortably in your hand and guarantees perfect control. In addition, the thumb ramp and the flipper protect against slipping of the finger. The structured G-10 scales on steel plates offer maximum stability and a very secure grip. The reversible pocket clip, which allows tip-up or tip-down carry, and the lanyard hole complete the package. The slim profile provides the highest degree of carry comfort.
Features a high performance 440C stainless steel blade and liner locking mechanism.
Blade length: 4".
Overall length: 8 3/4".
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
- KRAFT TOOL Elite Series Round End Ma, 16"x3-1/4 (CFE076K)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- BOKER USA Boker USA 01BO035 Anti-Mc Folding Knife (01BO035)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- GERBER Folding Knife, 7-1/4 in Overall L (31-003932)
- CASE Mini Trapper Yellow Chrome Vanadium Pocket Knife (029)
- CUMMINS Cleaver Pocket Knife 3.5 in Blade (CMN4723)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- Boker Usa Knives, Cutters & Snips