Shop All Copy & Printer Paper
This Product is Discontinued
Boise
Recycled Copy Paper, White, PK2500 (Discontinued)
Mfr # SP-RC20
Zoro # G5428696
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 92
- Paper Weight 20 lb
- Recycled Content 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boise
- MFR # SP-RC20
- Zoro # G5428696
- UPC # 842356043320
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Details
Item | Recycled Copy Paper,White,PK2500 |
Color | White |
Brightness | 92 |
Paper Weight | 20 lb |
Recycled Content | 0.3 |
Features | Jam-free, Elemental Chlorine-free, Acid-free |
Finish | Smooth |
Green Environmental Attribute | FSC |
Description
Recycled Copy Paper,White,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.