Boise

Paper, 8-1/2x11", 20lb, White, PK10 (Discontinued)


This Product is Discontinued
Shop for all Copy & Printer Paper

Key Features

  • Color White
  • Paper Weight 20 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Paper,8-1/2x11",20lb,White,PK10
Color White
Paper Weight 20 lb.

Description

Paper,8-1/2x11 In.,20lb,White,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products