Shop All Copy & Printer Paper
This Product is Discontinued
Boise
Copy Paper, 92 Bright, 20lb, White, PK10 (Discontinued)
Mfr # OX-9001
Zoro # G5262671
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 92
- Paper Weight 20 lb.
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boise
- MFR # OX-9001
- Zoro # G5262671
- UPC # 842356065117
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Details
Item | Copy Paper,92 Bright,20lb,White,PK10 |
Color | White |
Brightness | 92 |
Paper Weight | 20 lb. |
Green Environmental Attribute | SFI |
Description
Copy Paper,92 Bright,20lb,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.