Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 6 in Width, 100 ft Length
Mfr # FTPI-PSA-002-096
Zoro # G703506271
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Length 100 feet
- Material Texturized fiberglass yarn
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTPI-PSA-002-096
- Zoro # G703506271
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 6 in |
Details
Thickness | 1/8 in |
Material | Texturized fiberglass yarn |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Description
Fiberglass Tape, Plain, with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 6 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR 112082301100 GENTEQ ECM (V83070)
- TOUGH GUY Furnace Boiler Brush, Dia 2 1/2, Length 42 (3EDR4)
- POWER BREEZER Large Caster Brake (400-254-A)
- WHITE-RODGERS Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (01F86 344)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (CTP-001-016)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-004-032)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., Full Spool: 125 Feet (CFRB-1000-125)
- TEKMAR Tekmar 261 Boiler Control - 2 Stage Boiler and Setpoint (261)
- Boilersource Boiler Controls