Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length
Mfr # FTPI-PSA-002-048
Zoro # G103505980
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
- Thickness 1/8 in
- Width 3 in
- Material Texturized fiberglass yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boilersource
- MFR # FTPI-PSA-002-048
- Zoro # G103505980
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 3 in |
Details
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/8 in |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Plain, with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 3 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Duct Adaptor, Metal, For 3in. Duct (FV-VS43R)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1/2 in Width, 100 ft Length (CTP-001-008)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet (RFRB-0250-025)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTP-002-024)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- HONEYWELL P658B1012 Panel Mounted (P658B1012)
- Boilersource Boiler Controls