Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2-1/2 in Width, 100 ft Length
Mfr # FTPI-PSA-002-040
Zoro # G203506030
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 feet
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Thickness 1/8 in
- Material Texturized fiberglass yarn
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTPI-PSA-002-040
- Zoro # G203506030
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 2-1/2 in |
Details
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/8 in |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Plain, with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 2-1/2 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LampModule, LED, 30VAC/DC, Green, 22mm (M22-LEDC-G)
- TEKMAR 054 Room Temperature Unit (054)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- SUPCO Access Fitting, SF8478 (SF8478)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (CTP-001-016)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., 25 Feet (RFKT-0750-025)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 Feet (RFRB-0250-100)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- Boilersource Boiler Controls