Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length
Mfr # FTPI-002-008
Zoro # G203161703
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 feet
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized fiberglass yarn
- Thickness 1/8 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boilersource
- MFR # FTPI-002-008
- Zoro # G203161703
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 50 feet |
Width | 1/2 in |
Details
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized fiberglass yarn |
Thickness | 1/8 in |
Description
. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- DAYTON 48 in Intake Shutter, Aluminum (SA48SW)
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- ZORO SELECT Roof Clip, PK50 (13R094)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet (RFRB-1500-035)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1/2 in Width, 100 ft Length (CTP-002-008)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 Feet (CFRB-0500-100)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- YORK SOURCE1 Sensor Flame (S1-02530802000)
- Boilersource Boiler Controls