Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length
Mfr # FTPI-004-048
Zoro # G803506188
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Texturized fiberglass yarn
- Width 3 in
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Thickness 1/4 in
- Length 50 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTPI-004-048
- Zoro # G803506188
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 3 in |
Length | 50 feet |
Details
Material | Texturized fiberglass yarn |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/4 in |
Description
Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- DURAVENT 3" BVENT Storm Collar (3BVSC)
- HEATSTAR Forced Air Propane Industrial Heater 170 (HS170FAVT)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/4 in Thick, 2 in Width, 100 ft Length (CTP-004-032)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 100 Feet (CFRB-0625-100)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTDWI-PSA-002-032)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet (CFRB-1000-025)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Elliptical, PK 2 (T180-3X4X1/2E-PK2)
- Boilersource Boiler Controls