Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length
Mfr # FTPI-001-032
Zoro # G803506195
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
- Thickness 1/16 in
- Width 2 in
- Material Texturized fiberglass yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boilersource
- MFR # FTPI-001-032
- Zoro # G803506195
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 2 in |
Details
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/16 in |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Comm Driver Chips Pack of 10 (ASM02215)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 2.5 to 3.5" WC, Standard Opening (VR8215S1503)
- RW BECKETT Burner Coupling (2454GU)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length (FTPI-004-048)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-002-024)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., Full Spool: 220 Feet (RFRB-0625-220)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet (RFRB-0250-025)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- Boilersource Boiler Controls